Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 6 in W, 40 lb/ft Max Load Capacity
Mfr # 99S2R63X93
Zoro # G1978337
product price: $77.59
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$77.59
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2R63X93
- Zoro # G1978337
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 3/4 in |
Overall Width | 6 in |
Overall Length | 7 ft 9 in |
Overall Height | 3 in |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 3 in |
Maximum Load Capacity | 40 lb/ft |
Frame Finish/Coating | Galvanized |
Center to Center Roller Spacing | 3" |
Capacity per Ft. | 40 lb. |
Roller Material | Aluminum |
Conveyor Roller Material | Aluminum |
Frame Finish | Galvanized |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 7 ft 9 in, Overall Width 6 in, 3 in Overall Height, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2803NFX6)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity, 5 (CB-9SC5-PH)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- Unex Span Track Flow Racks & Rails