Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 6 ft L, 15 in W, 50 lb/ft Max Load Capacity
Mfr # 99S2R152X69
Zoro # G1978370
original price:
$136.00
15% off
new price: $114.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2R152X69
- Zoro # G1978370
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 3/4 in |
Overall Width | 15 in |
Overall Length | 6 ft |
Overall Height | 3 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 2 in |
Maximum Load Capacity | 50 lb/ft |
Frame Finish/Coating | Galvanized |
Capacity per Ft. | 50 lb. |
Center to Center Roller Spacing | 2" |
Conveyor Roller Material | Aluminum |
Frame Finish | Galvanized |
Roller Material | Aluminum |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 6 ft, Overall Width 15 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- Unex Span Track Flow Racks & Rails