Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 6 ft L, 12 in W, 50 lb/ft Max Load Capacity
Mfr # 99S2R123X69
Zoro # G1978398
product price: $79.45
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$79.45
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Length 6 ft
- Overall Width 12 in
- Maximum Load Capacity 50 lb/ft
- Capacity per Ft. 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2R123X69
- Zoro # G1978398
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 6 ft |
Overall Width | 12 in |
Roller Dia. | 3/4 in |
Overall Height | 3 in |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Maximum Load Capacity | 50 lb/ft |
Capacity per Ft. | 50 lb. |
Frame Finish/Coating | Galvanized |
Center to Center Roller Spacing | 3" |
Roller Spacing | 3 in |
Duty Rating | Light-Duty |
Roller Material | Aluminum |
Frame Finish | Galvanized |
Frame Material | Steel |
Conveyor Roller Material | Aluminum |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 6 ft, Overall Width 12 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- GLEASON REEL 100 Amp Alligator Clip Individual (GC-ALG)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- Unex Span Track Flow Racks & Rails