Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 6 ft L, 12 in W, 50 lb/ft Max Load Capacity
Mfr # 99S2R121X69
Zoro # G1978282
product price: $150.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S2R121X69
- Zoro # G1978282
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 3/4 in |
Overall Width | 12 in |
Overall Length | 6 ft |
Overall Height | 3 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 1 in |
Maximum Load Capacity | 50 lb/ft |
Center to Center Roller Spacing | 1" |
Conveyor Roller Material | Aluminum |
Roller Material | Aluminum |
Frame Finish/Coating | Galvanized |
Capacity per Ft. | 50 lb. |
Frame Finish | Galvanized |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 6 ft, Overall Width 12 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 1 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4 (89001)
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- Unex Span Track Flow Racks & Rails