Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity
Mfr # 99S2R61X69
Zoro # G1978133
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.15
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Length 5 ft 9 in
- Overall Width 6 in
- Maximum Load Capacity 50 lb/ft
- Capacity per Ft. 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Span Track
- MFR # 99S2R61X69
- Zoro # G1978133
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 5 ft 9 in |
Overall Width | 6 in |
Overall Height | 3 in |
Roller Dia. | 3/4 in |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Maximum Load Capacity | 50 lb/ft |
Capacity per Ft. | 50 lb. |
Conveyor Roller Material | Aluminum |
Center to Center Roller Spacing | 1" |
Frame Material | Steel |
Duty Rating | Light-Duty |
Roller Spacing | 1 in |
Roller Material | Aluminum |
Frame Finish/Coating | Galvanized |
Frame Finish | Galvanized |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 5 ft 9 in, Overall Width 6 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 1 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 50PK (TS-21-50)
- GPS - GENERIC PARTS SERVICE Ignition Switch For Yale MP/MPB 040 AC Pallet Trucks (YL 500863104)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- Unex Span Track Flow Racks & Rails