Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 4 ft L, 9 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R93X48
Zoro # G4055339
product price: $69.19
/ea
$69.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Maximum Load Capacity 50 lb/ft
- Overall Width 9 in
- Overall Length 4 ft
- Frame Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5R93X48
- Zoro # G4055339
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 9 in |
Overall Length | 4 ft |
Roller Dia. | 3/4 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Maximum Load Capacity | 50 lb/ft |
Frame Finish | Galvanized |
Conveyor Roller Material | Aluminum |
Frame Material | Steel |
Frame Finish/Coating | Galvanized |
Center to Center Roller Spacing | 3" |
Roller Spacing | 3 in |
Capacity per Ft. | 50 lb. |
Roller Material | Aluminum |
Duty Rating | Light-Duty |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft, Overall Width 9 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE1601NFX12)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP46)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- Unex Span Track Flow Racks & Rails