Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 4 ft L, 6 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R62X52
Zoro # G1977740
product price: $69.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$69.99
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Length 4 ft
- Overall Width 6 in
- Maximum Load Capacity 50 lb/ft
- Center to Center Roller Spacing 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5R62X52
- Zoro # G1977740
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 4 ft |
Overall Width | 6 in |
Roller Dia. | 3/4 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Maximum Load Capacity | 50 lb/ft |
Center to Center Roller Spacing | 2" |
Roller Material | Aluminum |
Conveyor Roller Material | Aluminum |
Frame Finish/Coating | Galvanized |
Frame Finish | Galvanized |
Frame Material | Steel |
Capacity per Ft. | 50 lb. |
Roller Spacing | 2 in |
Duty Rating | Light-Duty |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft, Overall Width 6 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- Unex Span Track Flow Racks & Rails