Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 4 ft L, 6 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R61X52
Zoro # G1977722
product price: $90.65
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$90.65
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Length 4 ft
- Overall Width 6 in
- Maximum Load Capacity 50 lb/ft
- Roller Spacing 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5R61X52
- Zoro # G1977722
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Length | 4 ft |
Overall Width | 6 in |
Roller Dia. | 3/4 in |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Maximum Load Capacity | 50 lb/ft |
Roller Spacing | 1 in |
Duty Rating | Light-Duty |
Roller Material | Aluminum |
Conveyor Roller Material | Aluminum |
Center to Center Roller Spacing | 1" |
Capacity per Ft. | 50 lb. |
Frame Material | Steel |
Frame Finish/Coating | Galvanized |
Frame Finish | Galvanized |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft, Overall Width 6 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 1 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hook with Latch 800 lb. (EC-86A)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT10FR06S25C)
- Unex Span Track Flow Racks & Rails