Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 4 ft L, 18 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5W183X48
Zoro # G4055025
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Width 18 in
- Maximum Load Capacity 50 lb/ft
- Overall Length 4 ft
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5W183X48
- Zoro # G4055025
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 18 in |
Overall Length | 4 ft |
Roller Dia. | 1 5/8 in |
Wheel Dia. | 1-5/8" |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Maximum Load Capacity | 50 lb/ft |
Frame Material | Steel |
Frame Finish | Galvanized |
Conveyor Roller Material | Plastic |
Capacity per Ft. | 50 lb. |
Center to Center Roller Spacing | 3" |
Wheel Design | Hex Hub |
Roller Spacing | 3 in |
Frame Finish/Coating | Galvanized |
Wheel Material | Plastic |
Duty Rating | Light-Duty |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft, Overall Width 18 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2604NFX4)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- LAKESIDE MANUFACTURING Caster, Plate , 5", Swivel (9144)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 300 lb/ft Max Load Capacity (55KR81)
- Unex Span Track Flow Racks & Rails