Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5W123X48
Zoro # G4055086
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Maximum Load Capacity 50 lb/ft
- Overall Width 12 in
- Overall Length 4 ft
- Frame Finish/Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Span Track
- MFR # 99S5W123X48
- Zoro # G4055086
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 12 in |
Overall Length | 4 ft |
Roller Dia. | 1 5/8 in |
Wheel Dia. | 1-5/8" |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Maximum Load Capacity | 50 lb/ft |
Frame Finish/Coating | Galvanized |
Center to Center Roller Spacing | 3" |
Frame Finish | Galvanized |
Roller Spacing | 3 in |
Duty Rating | Light-Duty |
Wheel Material | Plastic |
Capacity per Ft. | 50 lb. |
Frame Material | Steel |
Conveyor Roller Material | Plastic |
Wheel Design | Hex Hub |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft, Overall Width 12 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 6K CAPACITY (FLB-D-6)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- Unex Span Track Flow Racks & Rails