Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 4 ft 4 in L, 15 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R151X52
Zoro # G1977969
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Span Track
- MFR # 99S5R151X52
- Zoro # G1977969
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Roller Dia. | 3/4 in |
Overall Width | 15 in |
Overall Length | 4 ft 4 in |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 1 in |
Maximum Load Capacity | 50 lb/ft |
Capacity per Ft. | 50 lb. |
Frame Finish | Galvanized |
Conveyor Roller Material | Aluminum |
Roller Material | Aluminum |
Center to Center Roller Spacing | 1" |
Frame Finish/Coating | Galvanized |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft 4 in, Overall Width 15 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 1 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN INSULATED SH 12,000 LB CAP, IS12000 (IS12000)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418G)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-TLB-SO4-S4)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- Unex Span Track Flow Racks & Rails