Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 3 ft L, 6 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R63X36
Zoro # G4055445
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Width 6 in
- Maximum Load Capacity 50 lb/ft
- Overall Length 3 ft
- Roller Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5R63X36
- Zoro # G4055445
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 6 in |
Overall Length | 3 ft |
Roller Dia. | 3/4 in |
Details
Flow Rack Type | Roller |
Item | Flow Rack Conveyor |
Maximum Load Capacity | 50 lb/ft |
Duty Rating | Light-Duty |
Frame Material | Steel |
Roller Spacing | 3 in |
Frame Finish | Galvanized |
Capacity per Ft. | 50 lb. |
Roller Material | Aluminum |
Center to Center Roller Spacing | 3" |
Frame Finish/Coating | Galvanized |
Conveyor Roller Material | Aluminum |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft, Overall Width 6 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- US CARGO CONTROL Standard Painted Winch Bar (WB2)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- DAYTON General Purpose Hand Truck, 400 lb. (3W153)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S2W183X69)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- Unex Span Track Flow Racks & Rails