Shop All Flow Racks & Rails
Unex Span Track
Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5W122X36
Zoro # G4055138
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rack Type Roller
- Overall Width 12 in
- Maximum Load Capacity 50 lb/ft
- Overall Length 3 ft
- Capacity per Ft. 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Span Track
- MFR # 99S5W122X36
- Zoro # G4055138
- Country of Origin United States
- Category Flow Racks & Rails
Dimensions
Overall Width | 12 in |
Overall Length | 3 ft |
Wheel Dia. | 1-5/8" |
Roller Dia. | 1 5/8 in |
Details
Item | Flow Rack Conveyor |
Flow Rack Type | Roller |
Maximum Load Capacity | 50 lb/ft |
Capacity per Ft. | 50 lb. |
Frame Material | Steel |
Conveyor Roller Material | Plastic |
Wheel Material | Plastic |
Center to Center Roller Spacing | 2" |
Roller Spacing | 2 in |
Wheel Design | Hex Hub |
Frame Finish/Coating | Galvanized |
Frame Finish | Galvanized |
Duty Rating | Light-Duty |
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft, Overall Width 12 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 2 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-TB)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-4)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity (99S2R61X69)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity (99S5R152X96)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 in W, 35 lb/ft (5 ft Supports) Max Load Capacity (5FRM2503)
- Unex Span Track Flow Racks & Rails