Shop All Bulk Storage Racks
Unex Roller Rack
Starter Gravity Flow Rack, 96 in D, 96 in W, 4 Shelves, Blue
Mfr # RR99K2R8X8-S
Zoro # G4055716
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$4,898.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 96 in
- Height 84 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99K2R8X8-S
- Zoro # G4055716
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 96 in |
Height | 84 in |
Overall Depth | 96 in |
Overall Width | 96 in |
Depth per Side | 96 in |
Description
Gravity Flow Rack, 3,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Roller Track Decking Style, Depth per Side 96 in, Powder Coated, Steel, Blue, Overall Depth 96 in, Overall Height 84 in, Overall Width 96 in, 12 ga Post Gauge, 12,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Boltless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK (318522)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (6940)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 60 in W, 3 Shelves, Blue (FC99SR60483-S)
- Unex Roller Rack Bulk Storage Racks