Shop All Bulk Storage Racks
Unex Roller Rack
Starter Gravity Flow Rack, 72 in D, 96 in W, 4 Shelves, Blue
Mfr # RR99K2R8X6-S
Zoro # G4055740
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,296.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 72 in
- Height 84 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99K2R8X6-S
- Zoro # G4055740
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 72 in |
Height | 84 in |
Overall Width | 96 in |
Overall Depth | 72 in |
Depth per Side | 72 in |
Description
Gravity Flow Rack, 3,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Roller Track Decking Style, Depth per Side 72 in, Powder Coated, Steel, Blue, Overall Depth 72 in, Overall Height 84 in, Overall Width 96 in, 12 ga Post Gauge, 12,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Boltless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- DURHAM MFG Drawer Bin Cabinet with Steel, 33 3/4 in W x 11 in H x 11 3/4 in D (005-17-S1157)
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- Unex Roller Rack Bulk Storage Racks