Shop All General Purpose Metal Shelving
Unex Roller Rack
Roller Rack Wheel Bed 72"D x 96"W, Blue
Mfr # RR99S2W8X6-L
Zoro # G4055847
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,180.99
Free 30-Day Returns
Key Features
- Decking Material Rubber Wheelbed
- Color Blue
- Material Steel
- Overall Depth 72 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99S2W8X6-L
- Zoro # G4055847
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 72 in |
Overall Height | 2 5/8 in |
Overall Width | 96 in |
Width | 96" |
Height | 2-43/64" |
Depth | 72" |
Details
Item | Gravity Flow Shelf |
Item - Bulk Rack Accessories | Gravity Flow Shelf |
Decking Material | Rubber Wheelbed |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 3,000 lb |
Finish - Shelving and Racks | Powder Coated |
Capacity | 3000 lb. |
Capacity per Shelf | 3000 lb. |
Load Capacity | 3000 lb. |
Shelf Sides | Double |
Flow Mechanism | Straight Profile Skate Wheels |
Shelf Angle | Tilt |
Load Capacity per Shelf | 3,000 lb |
Description
Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 72 in, Overall Height 2 5/8 in, Overall Width 96 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Straight Profile Skate Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- Unex Roller Rack General Purpose Metal Shelving