Shop All General Purpose Metal Shelving
Unex Roller Rack
Roller Rack Lane 96"D x 96"W, Blue
Mfr # RR99S2R8X8-L
Zoro # G4055871
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Decking Material Steel Roller Lanes
- Color Blue
- Material Steel
- Overall Depth 96 in
- Overall Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99S2R8X8-L
- Zoro # G4055871
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 96 in |
Overall Height | 2 5/8 in |
Overall Width | 96 in |
Width | 96" |
Height | 2-43/64" |
Depth | 96" |
Details
Item | Gravity Flow Shelf |
Item - Bulk Rack Accessories | Gravity Flow Shelf |
Decking Material | Steel Roller Lanes |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 3,000 lb |
Finish - Shelving and Racks | Powder Coated |
Capacity | 3000 lb. |
Capacity per Shelf | 3000 lb. |
Load Capacity | 3000 lb. |
Flow Mechanism | Straight Profile Roller Lane |
Shelf Sides | Double |
Load Capacity per Shelf | 3,000 lb |
Shelf Angle | Tilt |
Description
Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 96 in, Overall Height 2 5/8 in, Overall Width 96 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Straight Profile Roller Lane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 11 1/2 in H x 33 3/4 in W, 2 Shelves, Gray (353-95)
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13004)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- Unex Roller Rack General Purpose Metal Shelving