Shop All General Purpose Metal Shelving
Unex Roller Rack
Roller Rack Knuckled Lane 96in D 96"W, Blue
Mfr # RR99K2R8X8-L
Zoro # G4055698
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Decking Material Knuckled Roller Lane
- Color Blue
- Material Steel
- Overall Depth 96 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99K2R8X8-L
- Zoro # G4055698
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 96 in |
Overall Height | 84 in |
Overall Width | 96 in |
Height | 2-43/64" |
Width | 96" |
Depth | 96" |
Details
Item | Gravity Flow Shelf |
Item - Bulk Rack Accessories | Gravity Flow Shelf |
Decking Material | Knuckled Roller Lane |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 3,000 lb |
Finish - Shelving and Racks | Powder Coated |
Capacity | 3000 lb. |
Capacity per Shelf | 3000 lb. |
Load Capacity | 3000 lb. |
Flow Mechanism | Knuckled Profile Roller Lane |
Shelf Angle | Tilt |
Shelf Sides | Double |
Load Capacity per Shelf | 3,000 lb |
Description
Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 96 in, Overall Height 84 in, Overall Width 96 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Knuckled Profile Roller Lane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (QUS950RD)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 72""H (SHF-01443)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- Unex Roller Rack General Purpose Metal Shelving