Shop All General Purpose Metal Shelving
Unex Roller Rack
Rack Knuckled Wheel Bed 96"D x 96"W, Blue
Mfr # RR99K2W8X8-L
Zoro # G4055637
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,572.99
Free 30-Day Returns
Key Features
- Decking Material Knuckled Wheelbed
- Color Blue
- Material Steel
- Overall Depth 96 in
- Overall Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99K2W8X8-L
- Zoro # G4055637
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 96 in |
Overall Height | 2 5/8 in |
Overall Width | 96 in |
Height | 2-43/64" |
Depth | 96" |
Width | 96" |
Details
Item | Gravity Flow Shelf |
Item - Bulk Rack Accessories | Gravity Flow Shelf |
Decking Material | Knuckled Wheelbed |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 3,000 lb |
Finish - Shelving and Racks | Powder Coated |
Capacity | 3000 lb. |
Capacity per Shelf | 3000 lb. |
Load Capacity | 3000 lb. |
Shelf Sides | Double |
Load Capacity per Shelf | 3,000 lb |
Flow Mechanism | Knuckled Profile Skate Wheels |
Shelf Angle | Tilt |
Description
Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 96 in, Overall Height 2 5/8 in, Overall Width 96 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Knuckled Profile Skate Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- GRAYLINE Expandable Shlf Org Wht (40721)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 5-Shelf 12"Dx30"Wx60"H, Black (22541)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- Unex Roller Rack General Purpose Metal Shelving