Shop All General Purpose Metal Shelving
Unex Roller Rack
Rack Knuckled Wheel Bed 72"D x 48"W, Blue
Mfr # RR99K2W4X6-L
Zoro # G4055786
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Knuckled Wheelbed
- Color Blue
- Material Steel
- Overall Depth 72 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99K2W4X6-L
- Zoro # G4055786
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 72 in |
Overall Height | 2 5/8 in |
Overall Width | 48 in |
Depth | 72" |
Height | 2-43/64" |
Width | 48" |
Details
Item | Gravity Flow Shelf |
Item - Bulk Rack Accessories | Gravity Flow Shelf |
Decking Material | Knuckled Wheelbed |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 3,000 lb |
Finish - Shelving and Racks | Powder Coated |
Capacity per Shelf | 3000 lb. |
Capacity | 3000 lb. |
Load Capacity | 3000 lb. |
Load Capacity per Shelf | 3,000 lb |
Flow Mechanism | Knuckled Profile Skate Wheels |
Shelf Sides | Double |
Shelf Angle | Tilt |
Description
Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 72 in, Overall Height 2 5/8 in, Overall Width 48 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Knuckled Profile Skate Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome (2HGD9)
- WARPS LINER SHELF 24""X10' BISQ (PM210-Q)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- Unex Roller Rack General Purpose Metal Shelving