Shop All Bulk Storage Racks
Unex Roller Rack
Add-On Gravity Flow Rack, 96 in D, 96 in W, 4 Shelves, Blue
Mfr # RR99K2W8X8-A
Zoro # G4055646
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$5,647.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 96 in
- Height 84 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unex Roller Rack
- MFR # RR99K2W8X8-A
- Zoro # G4055646
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 96 in |
Height | 84 in |
Overall Width | 96 in |
Overall Depth | 96 in |
Depth per Side | 96 in |
Description
Gravity Flow Rack, 3,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Add-On Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Skate Wheel Track Decking Style, Depth per Side 96 in, Powder Coated, Steel, Blue, Overall Depth 96 in, Overall Height 84 in, Overall Width 96 in, 12 ga Post Gauge, 12,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Boltless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray (B2296715)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 96H With 6 Shelves, Wood Deck, Gray (B2297536)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves, Silver Vein (UR361860PB4P-SV)
- Unex Roller Rack Bulk Storage Racks