Shop All Gravity Flow Racks
Unex Flow Cell
Mobile Gravity Flow Rack, 28 in D, 76 in W, 72 in H, 3 Shelves, Blue
Mfr # FCMFS76283
Zoro # G4056775
product price: $1,810.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,810.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Depth 28"
- Height 72"
- Overall Height 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Flow Cell
- MFR # FCMFS76283
- Zoro # G4056775
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Depth | 28" |
Height | 72" |
Overall Height | 72 in |
Width | 76" |
Caster Dia. | 4 in |
Overall Width | 76 in |
Overall Depth | 28 in |
Depth per Side | 28 in |
Caster Wheel Diameter | 4 in |
Description
Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Material Steel, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Flat, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 28 in, Overall Depth 28 in, Overall Height 72 in, Overall Width 76 in, Load Capacity 3,000 lb, Load Capacity per Shelf 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- Unex Flow Cell Gravity Flow Racks