Shop All Bulk Storage Racks
Unex Flow Cell
Mobile Bulk Storage Rack, 28 in D, 52 in W, 3 Shelves, Blue
Mfr # FCMFS52283
Zoro # G4056818
product price: $1,134.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Depth 28 in
- Height 72 in
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Flow Cell
- MFR # FCMFS52283
- Zoro # G4056818
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 28 in |
Height | 72 in |
Overall Width | 52 in |
Overall Depth | 28 in |
Depth per Side | 28 in |
Caster Wheel Diameter | 4 in |
Description
Bulk Storage Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Material Steel, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Flat, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 28 in, Overall Depth 28 in, Overall Height 72 in, Overall Width 52 in, Load Capacity 3,000 lb, Load Capacity per Shelf 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- KRUEGER Therma Level Gauge, Tank 65" D, 1.5" NPT (H-1.5-65)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 60 in W, 3 Shelves, Blue (FC99SR60483-S)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 60 in W, 4 Shelves, Blue (FC99SW60484-S)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 4 Shelves, Blue (FC99SW72484-S)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- Unex Flow Cell Bulk Storage Racks