Shop All Gravity Flow Racks
Unex Flow Cell
Mobile 54 in H, 3 Shelves
Mfr # FCM99SW48603
Zoro # G4056930
product price: $2,217.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,217.99
Free 30-Day Returns
Key Features
- Shelving Type Mobile
- Depth 60"
- Height 54"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unex Flow Cell
- MFR # FCM99SW48603
- Zoro # G4056930
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Depth | 60" |
Height | 54" |
Overall Depth | 60 in |
Overall Width | 48 in |
Width | 48" |
Caster Dia. | 4 in |
Overall Height | 54 in |
Depth per Side | 60 in |
Caster Wheel Diameter | 4 in |
Description
Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Style Wheelbed, Decking Material Rubber, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Tilt, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 60 in, Overall Depth 60 in, Overall Height 54 in, Overall Width 48 in, Load Capacity 3,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- HALLOWELL Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel (AH5723-2410PB)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUEBLANK)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- Unex Flow Cell Gravity Flow Racks