Shop All Abrasive Pads & Sponges
Uneeda
Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #180
Mfr # P-103671
Zoro # G908660044
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 180
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # P-103671
- Zoro # G908660044
- Country of Origin United States
- Category Abrasive Pads & Sponges
Details
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Color | Black |
Description
These 1/2 inch heat treated brown aluminum oxide UNEESPONGES are soft and flexible sponges for sanding all types woods and other materials. They are ideal at sanding intricate profiles and corners with little to no shedding.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (66261138594)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46212)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #100 (220-280 Grit Scratch) Green (P-106122)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106073)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105623)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106068)
- UNEEDA Uneesponge 1 /2 Inch White- Superfine Sanding Sponge (P-102556)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106037)
- 3M 3-3/4" x 2-5/8" x 1" All Purpose Sanding Sponge, Extra Fine/Fine (907NA)
- Uneeda Abrasive Pads & Sponges