Shop All Abrasive Pads & Sponges
Uneeda
Uneesponge 1 Inch Superfine Soft Foam Sanding Sponge
Mfr # P-103201
Zoro # G708660022
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Width 3-1/2 in
- Abrasive Material Aluminum Oxide
- Grade Super Fine
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-103201
- Zoro # G708660022
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 2-1/2 in |
Width | 3-1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Super Fine |
Color | Brown |
Thickness | 1 in |
Backing Material | Soft Foam |
Description
UNEESPONGE 1in. blocks are ideal for sanding and cleaning flat surface in wood, metal, plaster, plastic and fiberglass. A very popular and efficient sponges to sand down drywall and painted surfaces.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (8A-241-2000)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720905)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104523)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106057)
- UNEEDA Uneesponge 1 /2 Inch Super Fine Sanding Sponge (P-100728)
- UNEEDA Uneesponge 1 Inch Superfine Firm Foam Aluminum Oxide Sanding Sponge (P-103307)
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack (77446)
- Uneeda Abrasive Pads & Sponges