Shop All Abrasive Pads & Sponges
Uneeda
Uneesponge 1 Inch Fine/Fine Sanding Sponge
Mfr # P-100714
Zoro # G408660056
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Width 3-1/2 in
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-100714
- Zoro # G408660056
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 2-1/2 in |
Width | 3-1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Polyurethane Foam |
Color | Dark Brown |
Thickness | 1 in |
Description
UNEESPONGE 1in. blocks are ideal for sanding and cleaning flat surface in wood, metal, plaster, plastic and fiberglass. A very popular and efficient sponges to sand down drywall and painted surfaces.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45189)
- 3M Flap Disc, 36 Grit, 7/8 in. Mounting (7010363149)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 7/8" (31389)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #150 (320-400 Grit Scratch) Purple (P-106124)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105647)
- UNEEDA Uneesponge 5mm 3 /16 Inch White Sanding Sponge (P-100724)
- UNEEDA EKASILK PLUS 5mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106023)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No hole Coarse (60 Grit Finish ) Hook & Loop Sanding Pad (P-105557)
- MIRKA Scuff Roll, 4.5"x33ft., Ultra Fine P1500 (18-573-943)
- Uneeda Abrasive Pads & Sponges