Shop All Abrasive Pads & Sponges
Uneeda
Uneesponge 1 /2 Inch White Sanding Sponge
Mfr # P-102438
Zoro # G708659965
product price: $14.45
/pk 10, $1.44/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Width 4-1/2 in
- Abrasive Material Aluminum Oxide
- Grade Fine
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-102438
- Zoro # G708659965
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 3-1/2 in |
Width | 4-1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | White |
Thickness | 1/2 in |
Description
These white aluminum oxide and solvent free sponge offers little shedding and are the ideal products to sand down white and very light paints. They excel at sanding all types of intricate profiles and corners and can be washed and reused again and again.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-105559)
- UNEEDA EKASILK PLUS 5mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105654)
- UNEEDA Uneesponge 5mm 3 /16 Inch White Sanding Sponge (P-100724)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105646)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- UNEEDA EKASAND Sanding Disc Pad 5 in x 5 Holes Pad Savers Hook & Loop (10 Pack) (P-105694)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-105560)
- Uneeda Abrasive Pads & Sponges