Shop All Sandpaper Sheets
Uneeda
Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #320
Mfr # M-163500
Zoro # G108660257
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Backing Weight A-weight
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # M-163500
- Zoro # G108660257
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Grit | 320 |
Backing Material | Paper |
Backing Weight | A-weight |
Abrasive Type | Coated |
Color | Dark Gray |
Abrasive Material | Silicon Carbide |
Backing | No backing |
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Wheel Brush, 1", 0007576600 (0007576600)
- MARCO Gatekeeper Air Valve - 1-1/2" (1013200)
- MARCO Service Kit for Blastmaster® 153 Remote Control Valve (10L66EVDR)
- FLEX-HONE TOOL BC30012 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC30012)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #240 (M-179753)
- UNEEDA Sanding Sheet 3 x 4 Grit #120 EKASTORM Hook & Loop Grit #120 (M-169368)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #100 (M-177876)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #320 (M-177086)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #80 (M-177219)
- UNEEDA Sanding Sheet 9 x 11 EKABLUE Paper, Grit #120 (M-102032)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- Uneeda Sandpaper Sheets