Shop All Sandpaper Sheets
Uneeda
Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented
Mfr # M-178559
Zoro # G708660039
product price: $14.45
/pk 50, $0.29/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Film
- Width 3 in
- Length 4 in
- Backing Weight Film
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-178559
- Zoro # G708660039
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 in |
Length | 4 in |
Details
Grit | 320 |
Backing Material | Film |
Backing Weight | Film |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Color | Blue |
Backing | Hook & Loop |
Hole Configuration | 4 holes |
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22634)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63410)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #120 Hook & Loop, 4 Holes Vented (M-178555)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #80 Hook & Loop, 4 Holes Vented (M-178787)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #240 Hook & Loop, 4 Holes Vented (M-179341)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #400 Hook & Loop, 4 Holes Vented (M-178602)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented (M-179755)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1200 (M-127686)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-QSx200)
- Uneeda Sandpaper Sheets