Shop All Sandpaper Sheets
Uneeda
Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented
Mfr # M-179755
Zoro # G808660076
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3 in
- Length 4 in
- Backing Weight C weight
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-179755
- Zoro # G808660076
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 in |
Length | 4 in |
Details
Grit | 100 |
Backing Material | Paper |
Backing Weight | C weight |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Color | Beige |
Hole Configuration | 4 holes |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #80 Hook & Loop, 4 Holes Vented (M-179754)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #240 Hook & Loop, 4 Holes Vented (M-179758)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1500 (M-127687)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #400 Hook & Loop, 4 Holes Vented (M-180525)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #400 Hook & Loop, 4 Holes Vented (M-178602)
- NORTON ABRASIVES Sanding Sheet, 600 Grit, T461 Series, PK50 (66261130334)
- Uneeda Sandpaper Sheets