Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 6" x 6 Hole EKASTORM Hook & Loop Grit #320
Mfr # M-165796
Zoro # G008659924
product price: $24.15
/pk 50, $0.48/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design 6 holes
- Abrasive Material Aluminum Oxide
- Grit 320
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-165796
- Zoro # G008659924
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Vacuum Hole Design | 6 holes |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Color | Beige |
Backing Weight | C weight |
Backing Material | Paper |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- ECONOLINE Gloves (12011)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L x 1/4 in. (66261009851)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop, Grit #400 (M-159572)
- UNEEDA Sanding Disc 6" Grit #220 EKASTORM Hook & Loop (M-160437)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #100 (Festool 5x9) (M-177099)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #120 (Festool 5x9) (M-177100)
- MERIT Disc Backup Pad (08834184019)
- Uneeda Hook & Loop Sanding Discs