Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 6" Grit #220 EKASTORM Hook & Loop
Mfr # M-160437
Zoro # G308660255
product price: $21.79
/pk 50, $0.44/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Grit 220
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-160437
- Zoro # G308660255
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing Material | Paper |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 60 Grit Aluminum Oxide (56060)
- MARCO Tandem Remote Control Valve (1012300)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/4" dia. (05194)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TS, PK100 (66261138145)
- UNEEDA Sanding Disc 6" Grit #150 EKASTORM Hook & Loop (M-160435)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #150 (M-160426)
- UNEEDA Sanding Disc 5" x 5 Hole Grit #600 FILMTEK Hook & Loop (M-175854)
- UNEEDA Sanding Disc 6" EKASTORM Hook & Loop Grit #320 (M-159978)
- UNEEDA Sanding Disc 5" Grit #220 EKASTORM Hook & Loop (M-160428)
- MIRKA Mesh Grip, Disc, 3", P220 Grit, PK50 (9A-203-220)
- Uneeda Hook & Loop Sanding Discs