Shop All Adhesive Discs
Uneeda
Sanding Disc 6" FILMTEK PSA Square Tab Grit #240
Mfr # M-175414
Zoro # G508660055
product price: $20.79
/pk 50, $0.42/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Film
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-175414
- Zoro # G508660055
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 240 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Film |
Abrasive Type | Coated |
Backing Weight | Film |
Color | Blue |
Backing | Hook & Loop |
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- DYNABRADE Belt, Medium, 1/2"X24" (78050)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- MARCO #5 Blaze Wide Entry Nozzle - 5/16" (10SN550UN)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 (M-161033)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #80 (M-172791)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (M-172785)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #120 (M-160460)
- MAKITA SANDING PAPR ROUND 5" #120 (MP742096-6A)
- Uneeda Adhesive Discs