Shop All Adhesive Discs
Uneeda
Sanding Disc 6" EKASTORM PSA Square Tab Grit #500
Mfr # M-161040
Zoro # G908659956
product price: $18.95
/pk 50, $0.38/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 500
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-161040
- Zoro # G908659956
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 500 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- UNITED ABRASIVES/SAIT SAIT 06387 Non-Threaded Regular Twist Knot Wheels (Stainless Steel), 6" Dia x .016" Wire Size x 5/8", 1/2" Arbor, 1-Pack (06387)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #320 (M-173434)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #220 (M-173142)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #180 (M-160462)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (M-172785)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- Uneeda Adhesive Discs