Shop All Adhesive Discs
Uneeda
Sanding Disc 6" EKASTORM PSA Square Tab Grit #400
Mfr # M-161039
Zoro # G308659952
product price: $18.95
/pk 50, $0.38/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-161039
- Zoro # G308659952
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 400 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0099)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 (M-161033)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (M-172785)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #120 (M-160460)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #600 (M-174393)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 50G (30536ZA)
- Uneeda Adhesive Discs