Shop All Adhesive Discs
Uneeda
Sanding Disc 6" EKASTORM PSA Square Tab Grit #320
Mfr # M-161038
Zoro # G308659907
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # M-161038
- Zoro # G308659907
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 320 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Wire Whl, 4, Knt, .020, SS, Std Twst, 5/8-11 (60011)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5-3/8x11-5/8x3-1/2" (07F504)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK35 (9A-241-AP)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #150 (M-172776)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #180 (M-172787)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 (M-161033)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #220 (M-174543)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- Uneeda Adhesive Discs