Shop All Adhesive Discs
Uneeda
Sanding Disc 6" EKASTORM PSA Square Tab Grit #240
Mfr # M-161036
Zoro # G708659958
product price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-161036
- Zoro # G708659958
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Details
Grit | 240 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMC16AY500AO 1.75" Mandrel Mounted Wheel, 500 Grit Aluminum Oxide, .250" Shank Dia., .375" Trim (BMC16AY500AO)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- CLIMAX METAL PRODUCTS SD-016016-04NL Standard Nut Lock Sanding Drum with Shank (SD-016016-04NL)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40413)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #120 (M-160460)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #150 (M-160461)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #400 (M-161031)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #600 (M-174393)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- VSM PSA Disc Roll, AO, 320 Grit, 5", Yl, PK100 (56315)
- Uneeda Adhesive Discs