Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 6" EKASTORM Hook & Loop Grit #320
Mfr # M-159978
Zoro # G608660023
product price: $21.79
/pk 50, $0.44/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Grit 320
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-159978
- Zoro # G608660023
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Details
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Backing Material | Paper |
Color | Beige |
Backing Weight | C weight |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- VSM Abrasive Roll, Coated, 2x50 yd., 240 Grit (314423)
- RHODES AMERICAN Steel Wool Pads #0 12Pk (10121110)
- CONTINENTAL ABRASIVES 2" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2024)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #80 (M-172854)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #120 (M-164289)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #240 (M-179788)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #120 (M-172788)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #120 (Festool 5x9) (M-166439)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- Uneeda Hook & Loop Sanding Discs