Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #120
Mfr # M-164289
Zoro # G008659962
product price: $18.95
/pk 50, $0.38/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 5 holes
- Abrasive Material Aluminum Oxide
- Grit 120
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-164289
- Zoro # G008659962
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 5 holes |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Color | Beige |
Backing Material | Paper |
Backing Weight | C weight |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide4S5in100X50PK (37536)
- PFERD 3" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82911)
- UNEEDA Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Ultra Fine Grey (Ultra Fine) (M-178129)
- UNEEDA Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Medium (Maroon) (M-178132)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #180 (M-175850)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #320 (Festool 5x9) (M-179009)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #400 (M-172856)
- UNEEDA Sanding Disc 5" Grit #220 EKASTORM Hook & Loop (M-160428)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- Uneeda Hook & Loop Sanding Discs