Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey)
Mfr # M-159629
Zoro # G608660085
product price: $40.35
/pk 20, $2.02/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Holes
- Grade Ultra Filne
- Abrasive Material Non-woven
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-159629
- Zoro # G608660085
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | No Holes |
Grade | Ultra Filne |
Abrasive Material | Non-woven |
Color | Gray |
Backing | Hook & Loop |
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime. The hook & loop backing allows the disc pad to easily attach to your sander.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- REED DEBURR IPS 1/2, 3/4, 1 04650 (DEB1IPS)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- UNEEDA Sanding Disc 6" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 6x9) (M-167026)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #100 (M-172794)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #150 (Festool 5x9) (M-177215)
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #150 (M-160426)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #400 (M-172856)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- Uneeda Hook & Loop Sanding Discs