Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" UNEELON Hook & Loop Medium (Maroon)
Mfr # M-159627
Zoro # G308659921
product price: $40.35
/pk 20, $2.02/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Holes
- Grade Medium
- Abrasive Material Non-woven
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-159627
- Zoro # G308659921
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | No Holes |
Grade | Medium |
Abrasive Material | Non-woven |
Color | Maroon |
Backing | Hook & Loop |
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime. The hook & loop backing allows the disc pad to easily attach to your sander.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 120 Grit, Fine, Zirconia, ZK713X (246128)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 50 Grit (42504)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #400 (M-175853)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #120 (M-164289)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #600 (M-165786)
- UNEEDA Sanding Disc 6" EKASTORM Hook & Loop Grit #320 (M-159978)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #80 (M-172854)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- Uneeda Hook & Loop Sanding Discs