Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" FILMTEK Hook & Loop Grit #400
Mfr # M-172856
Zoro # G908660167
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Grit 400
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # M-172856
- Zoro # G908660167
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Coated |
Backing Material | Film |
Backing Weight | Film |
Color | Blue |
Backing | Hook & Loop |
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 24gr (15X702)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P320G, PK10 (07660703217)
- DIABLO Detail Sanding Sheets, Medium 120G, PK5 (DCTDET120H05G)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- UNEEDA Sanding Disc 6" Grit #220 EKASTORM Hook & Loop (M-160437)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #600 (M-174411)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #220 (M-164292)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Medium (Maroon) (M-159627)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- Uneeda Hook & Loop Sanding Discs