Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" EKASTORM PSA Square Tab Grit #80
Mfr # M-161034
Zoro # G300420048
product price: $14.05
/ea
Sold in multiples of 50 for $702.50
$702.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-161034
- Zoro # G300420048
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Backing Material | Paper |
Color | Beige |
Backing Weight | C weight |
Backing | PSA |
Type | Coated |
Hole Configuration | No hole |
80 | C weight |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- ALC Polymer, Siphon Blaster, 50 lb. (41017)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 9D, Arbor Hole (63642543423)
- PFERD 1-1/2" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46225)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #220 (M-164292)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 5x9) (M-166127)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #120 (Festool 5x9) (M-166439)
- UNEEDA Sanding Disc 5" x 5 Hole EKASTORM Hook & Loop Grit #600 (M-165786)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #100 (M-172794)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- Uneeda Hook & Loop Sanding Discs