Shop All Adhesive Discs
Uneeda
Sanding Disc 5" EKASTORM PSA Square Tab Grit #600
Mfr # M-161033
Zoro # G108660219
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # M-161033
- Zoro # G108660219
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Grit | 600 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- SUPERIOR PADS AND ABRASIVES 6 Inch No Hole Hook & Loop Sanding Pad 5/16-Inch-24 Threaded Shaft (RSP58)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #150 (M-172776)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #500 (M-161032)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #100 (M-161027)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #180 (M-172787)
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 240G, X-Weight, PK 10 (348890)
- Uneeda Adhesive Discs