Shop All Adhesive Discs
Uneeda
Sanding Disc 5" EKASTORM PSA Square Tab Grit #500
Mfr # M-161032
Zoro # G208660126
product price: $13.25
/pk 50, $0.27/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 500
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-161032
- Zoro # G208660126
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Grit | 500 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- WEILER Weiler 804-56490 Mounting Mandrel F-Cut-Off Wheels (804-56490)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/4" dia. (05194)
- WESTWARD Double Spiral Tube Brush, 7/16"TrimL, PK10 (88415)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #220 (M-173142)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #150 (M-160461)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #600 (M-174393)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (M-172785)
- 3M PSA Disc Roll, No Hole, 8 In, P220G, PK500 (01488)
- Uneeda Adhesive Discs