Shop All Adhesive Discs
Uneeda
Sanding Disc 5" EKASTORM PSA Square Tab Grit #320
Mfr # M-161030
Zoro # G608660207
product price: $13.25
/pk 50, $0.27/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-161030
- Zoro # G608660207
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Grit | 320 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Fine Wire Wheel Brush, 3", 1/4" Shank (87108)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45099)
- VSM PSA Disc Roll, AO, 220 Grit, 6", Yl, PK100 (56323)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #220 (M-160450)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #80 (M-172791)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #100 (M-161027)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #400 (M-161031)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (M-172785)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #150 (M-160461)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 180 Grit (30458T)
- Uneeda Adhesive Discs