Shop All Adhesive Discs
Uneeda
Sanding Disc 5" EKASTORM PSA Square Tab Grit #220
Mfr # M-160450
Zoro # G008659955
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # M-160450
- Zoro # G008659955
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Details
Grit | 220 |
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Backing Weight | C weight |
Color | Beige |
Backing | PSA |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Vortex Handheld Sandblasting Replacement Gun and Hose Kit (DB350)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61742)
- DYNABRADE Disc Pad, 2-7/8" X 3-1/8" (57951)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252938855)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #600 (M-174393)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 (M-161033)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #120 (M-160460)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #500 (M-161032)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- Uneeda Adhesive Discs