Shop All Hook & Loop Sanding Discs
Uneeda
Sanding Disc 5" EKASTORM Hook & Loop Grit #120
Mfr # M-160425
Zoro # G308660262
product price: $16.09
/pk 50, $0.32/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Holes
- Abrasive Material Aluminum Oxide
- Grit 120
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-160425
- Zoro # G308660262
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | No Holes |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Backing Material | Paper |
Backing Weight | C weight |
Color | Beige |
Backing | Hook & Loop |
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 240 G, SC (7000118294)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #150 (M-176301)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #600 (Festool 5x9) (M-179049)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #100 (Festool 5x9) (M-177099)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop, Grit #320 (M-159571)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #180 (M-172790)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- Uneeda Hook & Loop Sanding Discs