Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 5mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad
Mfr # P-106023
Zoro # G108660172
product price: $58.95
/pk 25, $2.36/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Medium Fine
- Backing Material Foam
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-106023
- Zoro # G108660172
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Disc Dia. | 6 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Medium Fine |
Backing Material | Foam |
Thickness | 3/16 in |
Attachment Type | Hook & Loop |
Hole Configuration | No Holes |
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727121)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- CGW ABRASIVES CGW Abrasives 48022 Resin Fibre Disc 5" DIA 36 Grit Aluminum Oxide (48022)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106037)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106073)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Superfine (450-500 Grit Finish) 5 holes Hook & Loop Sanding Pad (P-105608)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- UNEEDA EKASILK PLUS 1 / 2 in. Sanding 6" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105580)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106074)
- ACME Armaly ProPlus 15217-4 Textured Painting Sponge, 5 in W, Coarse (BP-4050CS)
- Uneeda Abrasive Pads & Sponges